Folders, Two Fasteners, 1/3 Cut Assorted Top Tab, Letter, Blue, 50/Box
- Mfr # 12040
- Zoro # G604903407
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
File Fastener Type
2K
Sheet Size
8 1/2" Width x 11" Length
Tab Position
Assorted Position
Features
Reinforced Tab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12040
- Zoro #
- G604903407
- UPC #
- 86486120401
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Folder Thickness
- 11 pt.
- Expansion Size
- 3/4"
Details
- Item
- Fastener Folder
- Color
- Blue
- File Fastener Type
- 2K
- Tab Position
- Assorted Position
- Features
- Reinforced Tab
- Tab Location
- Top
- Number of Plys
- 2
- Fastener Capacity
- 2"
- Sheet Standard
- Letter
- Number of Fasteners
- 2
Description
Smead folders, two fasteners, 1/3 cut assorted top tab, letter, blue, 50/box hold papers securely and keep them in order with fasteners. Bright colors offer ways to sort and code different projects. Fasteners provide separate filing surfaces. Reinforced tabs for extra durability. File folder type: top tab; size: letter; folder material: 11 pt. Stock; color(s): blue. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.