
Guide Printed Forma Style 8-1/2 x 14", 1/5-Cut Tab Center Position, Pk100
Mfr # 53910
Zoro # G5416708
product price: $74.25
/pk 100, $0.74/eaKey Features
Width
14-3/4"
Color
Manila
Tab Type
Top Tab
Material
Manila
Size
Legal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53910
Zoro #
G5416708
UPC #
086486539104
Country of Origin
United States
Dimensions
Width
14-3/4"
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Height
10"
Thickness
18 pt.
File Size
Legal
For Card/Sheet Size
Legal
Guide Size
8.5 x 14
Details
Item
Heavyweight Out Guides
Color
Manila
Tab Type
Top Tab
Material
Manila
Tab Cut
1/5
Tab Position
Center Position
Tab Color
Red
Features
Preprinted
Recycled Content
0.1
Guide Color
Manila
Tab Material
18-pt Manila
Blank/Pre-Printed
Out
Guide Material
18-pt Manila
Description
Guide,Center Tab,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.