
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64220
Zoro #
G5384185
UPC #
086486642200
Country of Origin
China
Dimensions
Width
11-3/4"
Expanded Width
3-1/2"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter
Thickness
11 pt.
Folder Size Type
Letter
Details
Item
Standard Hanging Pockets
Color
Standard Green
Recycled Content
0.3
Assembly Required
No
Sheet Standard
Letter
Accessibility
Top Load
Folder Color
Standard Green
Compartments per Folder
1
Folder Material
11-pt Stock
File Tab Cut
Tabless
Description
Folder,Hanging,Expansion,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.