Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Navy, 25/Box
- Mfr # 64057
- Zoro # G304903530
product price:Â
$
60.99
/ea
Key Features
Color
Navy Blue
Material
Vinyl
Sheet Size
8 1/2" Width x 11" Length
Features
Repositionable Tab
Tab Position
Assorted Position
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64057
- Zoro #
- G304903530
- UPC #
- 86486640572
- Country of Origin
- United States
- Item
- Hanging Folder
- Color
- Navy Blue
- Material
- Vinyl
- Features
- Repositionable Tab
- Tab Position
- Assorted Position
- Tab Material
- Vinyl
- Sheet Standard
- Letter
- Tab Location
- Top
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Tab Size
- 1/2"
- Folder Thickness
- 11 pt.
Description
Smead hanging file folders, 1/5 tab, 11 point stock, letter, navy, 25/box hanging folders keep papers neatly vertical in the file. No more slumping folders or folders that slip under one another. Vivid colors help you code files for quick, easy identification. Color-coordinated tabs and inserts included. Hanging file folder type: standard; size: letter; material(s): 11 pt. Stock. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.