Shop 3M
See all product information
Create Account
Notebook Riser
- Mfr # LX500
- Zoro # G924968919
product price:Â
$
50.05
/ea
Key Features
Minimum Height
4 in
Wire Color
Black
Includes
Adapter for 3M DH445 Document Holder, Side Shelves
For Use With
Docking Stations, Notebook
Shelf Adjustment Increment
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LX500
- Zoro #
- G924968919
- UPC #
- 0021200527920
- Country of Origin
- Taiwan, Province of China
Dimensions
- Minimum Height
- 4 in
- Overall Width
- 13 in
- Overall Depth
- 13 in
- Maximum Height
- 6 in
Details
- Item
- Notebook Riser
- Wire Color
- Black
- Includes
- Adapter for 3M DH445 Document Holder, Side Shelves
- For Use With
- Docking Stations, Notebook
- Shelf Adjustment Increment
- 1/2 in
- Weight Capacity
- 20 lb
- Color
- Black
- Compatible Product Type
- Docking Stations, Notebook
Description
Notebook Riser, Overall Width 13 in, Overall Depth 13 in, Maximum Height 6 in, Minimum Height 4 in, Wire Color Black, Weight Capacity 20 lb, Shelf Adjustment Increment 1/2 in, Distance Between Shelves Not Applicable, For Use With Docking Stations, Notebook, Includes Adapter for 3M DH445 Document Holder, Side Shelves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.