Shop SMEAD
See all product information
Create Account
HANGING POCKETS WITH FULL-HEIGHT GUSSET, LEGAL SIZE, STANDARD GREEN, 25PK
Mfr # 64318
Zoro # G710780572
product price:Â
$
194.99
/pk of 25, $7.80/ea
Free Shipping & Returns
Key Features
Color
Standard Green
Sheet Size
8 1/2in Width x 14in Length
Expansion Size
1 3/4in
Folder Thickness
11 pt.
Sheet Standard
Legal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64318
- Zoro #
- G710780572
- UPC #
- 86486643184
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2in Width x 14in Length
- Expansion Size
- 1 3/4in
- Folder Thickness
- 11 pt.
Details
- Item
- Hanging Folder
- Color
- Standard Green
- Sheet Standard
- Legal
Description
Hanging pockets are ideal for storing large amounts of paperwork. Full-height sides keep the pocket from getting caught when trying to take them out of a drawer or box. Documents are also better protected and secured in the pocket. Die cut handles allow for lifting and transporting. Great for files that need to be frequently removed from the file drawer. Folder Size Type: Legal; Max Folder Expansion: 1.75in; Folder Color: Standard Green; Color Family: Green.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.