Shop SMEAD
See all product information
Create Account
HEAVY-DUTY REDROPE END TAB TUFF POCKETS, 5.25in EXPANSION, LETTER SIZE, REDROPE, 10PK
Mfr # 73790
Zoro # G110781636
product price:Â
$
86.45
/pk 10, $8.65/ea
Key Features
Color
Redrope
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Features
Heavyweight Cover
Accessibility
Top Load
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73790
- Zoro #
- G110781636
- UPC #
- 30086486737907
- Country of Origin
- Mexico
- Item
- File Pocket
- Color
- Redrope
- Tab Cut
- Straight
- Features
- Heavyweight Cover
- Accessibility
- Top Load
- Sheet Standard
- Letter
- Number of Plys
- 2
Description
You'll appreciate our virtually indestructible file pocket that won't rip out, even when pulled from the shelf by the gusset. Gusset is fully lined with tear-resistant material, has special rollover reinforcement at the top, and extends into the front and back panels twice as far as standard file pockets. Super heavyweight front and back panels provide rigid support and have a hidden reinforcement strip at the point of greatest stress. Extra wide pockets accommodate standard size top tab file folders to create a complete client file. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 5.25in; Colors: Redrope.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.