Classification Folders, PK10
- Mfr # NAT01051
- Zoro # G3450647
product price:Â
$
41.15
/pk of 10, $4.12/ea
Key Features
Color
Red
Material
25 pt. Stock
Tab Cut
2/5
Height
8 1/2 in
Tab Position
Right of Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAT01051
- Zoro #
- G3450647
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 8 1/2 in
- Paper Size
- Letter
- Overall Width
- 11 in
Details
- Item
- Nature Saver Classification Folders,PK10
- Color
- Red
- Material
- 25 pt. Stock
- Tab Cut
- 2/5
- Tab Position
- Right of Center
- Product Type
- Classification File Folders
- Number of Dividers
- 2
- Tab Location
- Top
- Number of Fasteners
- 6
- Fastener Capacity
- 2 in
Description
Nature Saver Classification Folders,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.