Shop SMEAD
See all product information
Create Account
HEAVYWEIGHT MANILA END TAB EXPANSION FOLDERS, STRAIGHT TAB, LEGAL SIZE, 50PK
Mfr # 27275
Zoro # G410780728
product price:Â
$
94.29
/pk of 50, $1.89/ea
Key Features
Width
15 1/4in
Color
Manila
Material
Manila
Tab Cut
Straight
Sheet Size
8 1/2in Width x 14in Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27275
- Zoro #
- G410780728
- UPC #
- 86486272759
- Country of Origin
- United States
Dimensions
- Width
- 15 1/4in
- Sheet Size
- 8 1/2in Width x 14in Length
- Height
- 9 1/2in
- Expansion Size
- 1 1/2in
- Folder Thickness
- 14 pt.
Details
- Item
- End Tab File Folder
- Color
- Manila
- Material
- Manila
- Tab Cut
- Straight
- Features
- Reinforced Tab
- Sheet Standard
- Legal
- Number of Plys
- 2
Description
For bulky files, these heavyweight folders have a W-fold that expands to hold up to 1.5in of paperwork. Perfect for managing bulky files. Made of heavyweight 14 point manila stock for longer life. Reinforced tabs provide extra strength where it's needed most. Reinforced straight-cut tab 0.88in wide. File Folder Size Type: Legal; File Folder Color: Manila; Color Family: Manila; File Folder Material: 14-pt Manila.