Shop SMEAD
See all product information
Create Account
HEAVYWEIGHT MANILA END TAB FOLDERS, 9.5in FRONT, STRAIGHT TAB, LEGAL SIZE, 100PK
Mfr # 27110
Zoro # G910780846
product price:Â
$
60.25
/pk of 100, $0.60/ea
Key Features
Width
9 1/2in
Color
Manila
Tab Cut
Straight
Sheet Size
8 1/2in Width x 14in Length
Features
Embossed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27110
- Zoro #
- G910780846
- UPC #
- 86486271103
- Country of Origin
- United States
- Item
- End Tab File Folder
- Color
- Manila
- Tab Cut
- Straight
- Features
- Embossed
- Number of Plys
- 2
- Sheet Standard
- Legal
Description
An industry standard for efficient shelf-filing, these folders feature double-thick tabs and 11-pt stock to ensure long-lasting durability. Embossed tab lines help you line up labels more easily, and an undercut front panel provides better label readability. Ideal for any larger, end-tab records-management system, these folders are particularly popular choices for medical, dental and hospital records as well as for financial-institution and insurance-firm paper-document systems. 9.5in High FrontReinforced double-thick tabs. File Folder Size Type: Legal; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.