Shop SMEAD
See all product information
Create Account
Index Tabs, Green/Gray, PK100
- Mfr # SMD50334
- Zoro # G422886494
product price:Â
$
101.99
/pk of 100, $1.02/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Manila
Color
Green, Gray
Thickness
10 in
Sheet Standard
Letter
Tab Color
Gray, Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD50334
- Zoro #
- G422886494
- UPC #
- 086486503341
- Country of Origin
- United States
- Material
- Manila
- Color
- Green, Gray
- Sheet Standard
- Letter
- Tab Color
- Gray, Green
- Environmental Certification
- Sustainable Forestry Initiative
- Type
- Blank
- Item
- Index Tabs
- Features
- Recyclable
- For Use With
- File Pockets
- Divider Color
- Gray/Green
- Shell Material
- Manila
- Compatible Product Type
- File Pockets
- Traction Material
- Manila
Dimensions
- Thickness
- 10 in
- Width
- 11-3/4 in
- Overall Height
- 10 in
- Overall Width
- 11 3/4 in
- Fits Chest Size
- Recyclable
Description
Tab Message Blank, Divider Color Gray/Green, Tab Cuts Visible 3, Material Manila, For Use With File Pockets, Index Tabs, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.