Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead Interior File Folder, Teal, PK100 10291

Interior File Folder, Teal, PK100 (Discontinued)

  • Mfr # 10291
  • Zoro # G5388008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10291
Zoro #
G5388008
UPC #
086486102919
Country of Origin
United States

Dimensions

Width
11-5/8"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
File Size
Letter
Tab Size
1/2"
File Folder Size Type
Letter
File Folder Height
9.19"
File Folder Width
11.63"

Details

Item
Interior File Folders
Color
Blue
Tab Cut
1/3
Tab Position
Assorted
Recycled Content
0.1
Tab Material
Vinyl
Assembly Required
No
Number of Plys
1
Sheet Standard
Letter
Environmental Certification
SFI
File Folder Material
11-pt Stock
File Tab Style
Top Tab
File Tab Material
11-pt Stock
File Folder Color
Teal
File Tab Position
Assorted
File Folder Expansion
0.75"
File Tab Cut
1/3-Cut
File Tab Color
Teal

Description

Folders,Interior Folder,Teal,PK100, Package Quantity 100


  • Straighten up your files and keep documents organized with these interior file folders, your essential paperwork organizer designed to fit neatly inside hanging folders.
  • Sturdy 11-point stock file folders with 1/3-cut tabs provide three positions for convenient labeling ensuring easy identification.
  • Designed for quality and reliability, the 3/4" expansion capacity adapts to your growing storage needs holding approximately 100-150 sheets of standard 20 lb paper.
  • A classic, affordable and reliable solution for home, office, and school.
  • Perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.