Shop SMEAD
See all product information
INTERIOR FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, BLACK/GRAY, 100PK
Mfr # 10243
Zoro # G210780782
product price:Â $52.49
/pk 100, $0.52/eaKey Features
Material
Paper
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Assorted
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10243
Zoro #
G210780782
UPC #
86486102438
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.
Tab Size
1/2in
Expansion Size
3/4in
Details
Item
Interior File Folder
Color
Black
Material
Paper
Tab Cut
45660
Tab Position
Assorted
Sheet Standard
Letter
Number of Plys
1
Tab Location
Top
Tab Material
Paper
Description
Keep documents organized when removed from the file drawer. These special size folders fit neatly inside hanging folders so the tabs are hidden when returned to the file. Assorted tab positions allow more than one interior folder to be used within a single hanging folder. Manila and multiple distinctive colors allow efficient color coding. These folders are made of 11 point stock for everyday use File Folder Size Type: Letter; File Folder Color: Black/Gray; Color Family: Black; File Folder Material: 11-pt Stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.