
Label, Accs, "Z", Ltgrn, 100Ct Pk
Mfr # SMD67196
Zoro # G901817858
product price: $4.89
/pk 5, $0.98/eaSold in multiples of 2 for $9.78
Key Features
Color
Light Green
Legend
Z
Max. Label Length
1-5/8"
Max. Label Width
1"
Type
Color Coded Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMD67196
Zoro #
G901817858
UPC #
86486671965
Country of Origin
United States
Dimensions
Max. Label Length
1-5/8"
Max. Label Width
1"
Details
Color
Light Green
Legend
Z
Item
AlphaZ ACCS Color-Coded Labels
Type
Color Coded Label
Laminated
Yes
Description
Color-coded alphabetical labels help put an end to misfiled records and cut filing and retrieval time. Labels wrap around the folder tab (top tab or end tab) so they are readable from both sides of the folder. Color is compatible with other Alpha-Z label styles. Clear laminate keeps labels clean and colors bright, even with frequent handling. Each sheet has 10 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.