
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67078
Zoro #
G5383808
UPC #
086486670784
Country of Origin
United States
Dimensions
Size
1 x 1.25
Details
Item
Label,Alphabetic,Color-Coded,H,Lavender
Color
White
Material
Laminated Paper
Adhesive
Permanent Self-Adhesive
Weight
0.26 lbs
Laminated
Yes
Shape
Rectangular
Background Color
White; Lavender
Legend
H
Product Type
Label,Alphabetic,Color-Coded,H,Lavender
Labels Per Roll
500
Rolls Per Unit
1
Labels Across
1
Tab Style
End Tab
Printed Text Color
Lavender
Description
Label,Alphabetic,Color-Coded,H,Lavender
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.