
Label, Alphabetic, Color-Coded, Letter D, Green, 500/Roll (Discontinued)
- Mfr # 67074
- Zoro # G5383841
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67074
Zoro #
G5383841
UPC #
086486670746
Country of Origin
United States
Dimensions
Size
1 x 1.25
Details
Item
Label,Alphabetic,Color-Coded,D,Green
Color
White
Material
Laminated Paper
Adhesive
Permanent Self-Adhesive
Background Color
White; Light Green
Shape
Rectangular
Legend
D
Laminated
Yes
Product Type
Label,Alphabetic,Color-Coded,D,Green
Weight
0.259 lbs
Labels Per Roll
500
Rolls Per Unit
1
Tab Style
End Tab
Printed Text Color
Light Green
Labels Across
1
Description
Label,Alphabetic,Color-Coded,D,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.