Label, Folder, LetterO, PK100

  • Mfr # 67185

  • Zoro # G6246016


product price:  $6.45
/pk 100, $0.06/ea

Key Features

Color
Dark Blue
Material
Laminated Paper
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Size
1 x 1.63
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67185
Zoro #
G6246016
UPC #
086486671859
Country of Origin
United States

Dimensions

Size
1 x 1.63
Label Height
1.63 in
Label Width
1 in

Details

Item
Label,Folder,LetterO,PK100
Color
Dark Blue
Material
Laminated Paper
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Weight
0.07 lbs
Labels Per Sheet
10
Legend Color
White
Total Number of Labels
100
Self-Adhesive
Yes
Legend
O
Tab Style
End Tab, Top Tab

Description

Label,Folder,LetterO,PK100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.