Smead

Label, Folder, LetterP, PK100


product price: $7.39
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.78

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Dark Green
  • Adhesive Permanent Self-Adhesive
  • Material Laminated Paper
  • Background Color Dark Green; Dark Green
  • Legend P
See all product information

Product Information

  • Brand Smead
  • MFR # 67186
  • Zoro # G6246007
  • UPC #
    086486671866
  • Country of Origin United States
  • Category Printer Labels

Dimensions

Size 1 x 1.63

Details

Item Label,Folder,LetterP,PK100
Color Dark Green
Adhesive Permanent Self-Adhesive
Material Laminated Paper
Background Color Dark Green; Dark Green
Legend P
Shape Rectangular
Weight 0.07 lbs
Labels Per Sheet 10
Tab Style End Tab; Top Tab
Printed Text Color White
Labels Per Unit 100

Description

Label,Folder,LetterP,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.