
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67373
Zoro #
G5383555
UPC #
086486673730
Country of Origin
United States
Dimensions
Size
1 x 1.25
Details
Item
Labels,Color Coded,3,Roll,Orange
Color
White
Material
Laminated Paper
Adhesive
Permanent Self-Adhesive
Weight
0.269 lbs
Features
Single Digit Labels, Colored Numeral, White Background—Colors are compatible with end tab systems using bar-style format, 500 labels per roll.
Legend
3
Background Color
White; Dark Orange
Shape
Rectangular
Labels Per Roll
500
Rolls Per Unit
1
Printed Text Color
Dark Orange
Tab Style
End Tab
Labels Across
1
Description
Labels,Color Coded,3,Roll,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.