Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead Labels, End Tab, Number 1, Light Blue, 250/Roll 67421

Labels, End Tab, Number 1, Light Blue, 250/Roll (Discontinued)

  • Mfr # 67421
  • Zoro # G5383467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67421
Zoro #
G5383467
UPC #
086486674218
Country of Origin
United States

Details

Item
Labels,End Tab,1,Light Blue
Color
Light Blue
Material
Laminated Paper
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Background Color
Light Blue; Light Blue
Legend
1
Labels Per Roll
250
Printed Text Color
White
Features
Single Digit Labels, White Numeral, Solid Color Background—250 labels per roll.
Tab Style
End Tab

Description

Labels,End Tab,1,Light Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.