Shop SMEAD
See all product information
Create Account
Leather-Like A-Z Open Accordion Expanding File W/ 21 Pockets, Fits Legal-Sized Documents
- Mfr # 70430
- Zoro # G104903532
product price:
$
77.99
/ea
Key Features
Number of Pockets
21
Width
10"
Color
Redrope
Material
Redrope
Sheet Size
8 1/2" Width x 14" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70430
- Zoro #
- G104903532
- UPC #
- 86486704199
- Country of Origin
- Mexico
- Item
- Expanding File
- Number of Pockets
- 21
- Color
- Redrope
- Material
- Redrope
- Features
- Tear Resistant
- Divider Material
- Redrope
- Sheet Standard
- Legal
Dimensions
- Width
- 10"
- Sheet Size
- 8 1/2" Width x 14" Length
- Height
- 15"
- Thickness
- 11 pt.
- Expansion Size
- 7/8"
Description
Smead a-z open accordion expanding file, 21 pockets, legal, leather-like redrope heavy-duty leather-like expanding files are virtually indestructable. Double thick front and back panels with heavy reinforced liner board for added durability. Tyvek reinforcement at the top and bottom for extra strength. Gussets extend into front and back panels twice as far as standard files. Choose from alphabetic (a-z), daily (1-31) or monthly (january-december) preprinted indexes. Expandable file folder type: indexed; open top file; size: legal; width: 15"; height: 10". this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.