Shop SMEAD
See all product information
Create Account
MANILA CARD GUIDES, 1/3-CUT TOP TAB, BLANK, 5 X 8, MANILA, 100PK
Mfr # 57030
Zoro # G710796160
product price:Â
$
35.65
/pk 100, $0.36/ea
Key Features
Tab Cuts Visible
45660
Color
Manila
Thickness
18 pt.
Tab Position
Assorted
Sheet Standard
Index Card
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57030
- Zoro #
- G710796160
- UPC #
- 86486570305
- Country of Origin
- United States
Dimensions
- Thickness
- 18 pt.
- Sheet Size
- 5in Width x 8in Length
Details
- Item
- Top Tab File Folder
- Tab Cuts Visible
- 45660
- Color
- Manila
- Tab Position
- Assorted
- Sheet Standard
- Index Card
Description
Use card guides for cross-reference indexes, desktop reference files, account lists or patient or customer address lists. Use alphabetic indexed guides for cross-referencing accounts in large numeric filing systems. Choose from plain or fused polypropylene tabs. Made of heavyweight 18 point stock for extra durability. Available in a variety of sizes with 1/3 cut blank tabs or Alphabetic A-Z 1/5-cut tabs in assorted positions. Guide Size: 5 x 8; Tab Type: Top Tab; Tab Cut: 1/3-Cut; Tab Position: Assorted.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.