Shop SMEAD

Manufacturing 68319 Label Etyj 2019; 500 Per Roll - Gray

  • Mfr # 68319

  • Zoro # G204013971


product price:  $24.65
/ea

Key Features

Width
1-1/2 in
Shape
Rectangular
Color
Gray
Length
3/4 in
Laminated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68319
Zoro #
G204013971
UPC #
50086486683192
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
3/4 in

Details

Shape
Rectangular
Color
Gray
Item
Color Coded Label
Laminated
Yes

Description

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Features
  • Use with existing end-tab systems
  • Compatible with jeter 9000 series labels
  • Scored height direction provides a wraparound color bar
  • Labels are protected by clear laminate
  • Easy to use
Specifications
  • Color: Gray
  • Shape: Rectangle
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.