Shop SMEAD
See all product information
Create Account
MANUFACTURING CO. SMD14075 Smead Pressboard Classification Folders with SafeSHIELD Coated Fasteners
- Mfr # 14075
- Zoro # G103901607
product price:Â
$
95.15
/ea
Key Features
Color
Red
Material
Pressboard
File Fastener Type
2S
Tab Cut
45327
Sheet Size
8 1/2" Width x 11" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14075
- Zoro #
- G103901607
- UPC #
- 86486140751
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 25pt
- Expansion Size
- 2"
- Divider Thickness
- 17 pt
- Folder Thickness
- 25 pt
Details
- Item
- Classification Folder
- Color
- Red
- Material
- Pressboard
- File Fastener Type
- 2S
- Tab Cut
- 45327
- Green Environmental Attribute
- Recycled
- Tab Position
- Right of Center
- Features
- Tear Resistant
- Number of Dividers
- 2
- Sheet Standard
- Letter
- Fastener Capacity
- 2"
- Tab Location
- Top
- Series
- SafeSHIELD
- Certifications
- Sustainable Forestry Initiative (SFI)
- Number of Fasteners
- 2
- Divider Material
- Kraft
Description
Pressboard Classification Folders, Self Tab, Letter, Six-Section, Red, 10/Box
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.