Shop SMEAD
See all product information
Create Account
Manufacturing Company SMD12943 File Folder- .33 AST 1-Ply Tab- Letter- Yellow
- Mfr # 12943
- Zoro # G703710173
product price:Â
$
75.69
/ea
Key Features
Color
Yellow
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
Green Environmental Attribute
Recycled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12943
- Zoro #
- G703710173
- UPC #
- 86486129435
- Country of Origin
- United States
- Item
- Top Tab File Folder
- Color
- Yellow
- Tab Cut
- 45294
- Green Environmental Attribute
- Recycled
- Tab Position
- Assorted Position
- Features
- Rounded Corner
- Certifications
- Sustainable Forestry Initiative (SFI)
- Tab Location
- Top
- Number of Plys
- 1
- Sheet Standard
- Letter
- Series
- Colored
- Index Tab Color
- Yellow
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 11 pt.
- Folder Thickness
- 11 pt
- Tab Size
- 1/2"
- Expansion Size
- 3/4"
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.