Shop SMEAD
See all product information
Create Account
Manufacturing Company SMD24115 End Tab Pocket Folder- 1 Pocket- Letter- Manila
- Mfr # SMD24115
- Zoro # G103711558
product price:Â
$
90.45
/ea
Key Features
Tab Type
Straight
Index Tab Color
Manila
Features
Embossed
Number of Pockets
1
Sheet Size
8 1/2 x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD24115
- Zoro #
- G103711558
- UPC #
- 86486241151
- Country of Origin
- United States
- Tab Type
- Straight
- Index Tab Color
- Manila
- Features
- Embossed
- Number of Pockets
- 1
Dimensions
- Sheet Size
- 8 1/2 x 11 in
Description
Handy pocket (5-3/4" x 9") on the inside holds small or loose materials. Two-ply folders are ideal for holding X-rays or protecting photos. Pockets open on the top and inside edge for easy filing and are sealed on the other edge. Heavyweight folders have 3/4" wide tabs. Straight-cut tabs embossed for easy label placement. SFI Certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.