Manufacturing Company SMD75540 File Jacket- 1-.50in. Exp- Letter- 11-.75in.x9-.50in.- Manila
- Mfr # SMD75540
- Zoro # G403711678
product price:Â
$
87.59
/ea
Key Features
Width
11 3/4 in
Features
Slip Resistant
Height
9 1/2 in
Index Tab Color
Manila
Tab Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD75540
- Zoro #
- G403711678
- UPC #
- 386486755406
- Country of Origin
- United States
- Features
- Slip Resistant
- Index Tab Color
- Manila
- Tab Type
- Straight
Dimensions
- Width
- 11 3/4 in
- Height
- 9 1/2 in
- Sheet Size
- 8 1/2 x 11 in
Description
Manila file jackets have full height gussets to keep materials from slipping out. The 1/2" high, two-ply reinforced, straight-cut tab with thumb-cut design allows easy access. SFI Certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.