Shop SMEAD
See all product information
Create Account
SuperTab File Folder, Oversized 1/3-Cut Tab, Letter Size, Manila, 24PK
- Mfr # 11920
- Zoro # G923723809
product price:Â
$
28.89
/pk of 24, $1.20/ea
Key Features
Size
11-5/8 in W x 9-1/2 in H Overall, 8-5/8 in H Body, 1/3-cut tabs
Index Tab Color
Manila
Includes
24 Folders
Material
11 point manila
Sheet Size
8 1/2 x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11920
- Zoro #
- G923723809
- UPC #
- 086486119207
- Country of Origin
- United States
- Index Tab Color
- Manila
- Includes
- 24 Folders
- Material
- 11 point manila
- Tab Cut
- 1/3
Dimensions
- Size
- 11-5/8 in W x 9-1/2 in H Overall, 8-5/8 in H Body, 1/3-cut tabs
- Sheet Size
- 8 1/2 x 11 in
- Height
- 9 1/2 in
- Width
- 11 5/8 in
Description
Find critical files fast with SuperTab file folders. Get nearly double the labeling area of standard file folders, so you can write larger or use more lines of description. These sturdy, durable file folders fit any vertical or lateral filing system. Measures 11-5/8" W x 9-1/2" H Overall, 8-5/8" H Body. 1/3-cut tab, assorted positions. Each pack includes 24 folders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.