Shop SMEAD
Create Account
Manufacturing Company SMD81352 Hinge Pressboard Binder- 3in. Cap- 8-.50 C-C- 11in.x8-.50in.- DBE
- Mfr # SMD81352
- Zoro # G203914675
product price:Â
$
21.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD81352
- Zoro #
- G203914675
- UPC #
- 86486813525
- Country of Origin
- Mexico
Description
PressGuard binder features a Tyvek hinge and fastener to neatly bind and cover presentations, reports, manuscripts, proposals or other documents that require loose-leaf style binding. Two-piece style cover compresses material tightly to reduce bulk. Fastener compressor holds the report tightly together without damaging the document or the binder hinge. Matching colored Tyvek hinges give the cover a professional appearance while aiding in color coding. Binder is made of heavy-duty 20 point PressGuard stock with an embossed leather-grain finish. Coated to resist moisture and stains. Fastener dimensions are center-to-center (C-C). Binder includes metal twin-prong fastener with compressor. Contains 60 percent recycled material with 30 percent post-consumer material.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.