
Numerical End Tab File Folder Labels, 3, 1.5 x 1.5, Purple, 250/Roll
Mfr # 67423
Zoro # G806437182
product price: $15.99
/eaKey Features
Features
Single Digit Labels, White Numeral, Solid Color Background—250 labels per roll.
Material
Laminated Paper
Index Tabs - Item
Labels
Printed Text Color
White
Adhesive
Permanent Self-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67423
Zoro #
G806437182
UPC #
86486674232
Country of Origin
United States
Dimensions
Label Size - text
1.5 x 1.5
Details
Features
Single Digit Labels, White Numeral, Solid Color Background—250 labels per roll.
Material
Laminated Paper
Index Tabs - Item
Labels
Printed Text Color
White
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Labels Per Unit
250
Labels Across
1
Printed Text
3
Tab Style
End Tab
Label Color
Purple
Rolls Per Unit
1
Labels Per Roll
250
Border Color
Purple
Description
Keeping files organized couldn't be easier with these pre-printed numeric labels. Featuring a color-coded wraparound design, almost anyone can read them at a glance, from either the front or the back. Clear lamination not only prevents the smudging that's typical with regular handling, but it also prevents cracking along the center fold line to provide added durability. The available color selection is designed specifically to be compatible with end tab filing systems, where the bar-style format is the norm. Convenient dispensing box makes application a snap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.