This item is Discontinued.

Smead Outguide, Manila, PK100, Size: Letter 61910

Outguide, Manila, PK100, Size: Letter (Discontinued)

  • Mfr # 61910
  • Zoro # G5416656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61910
Zoro #
G5416656
UPC #
086486619103
Country of Origin
United States

Dimensions

Width
12-1/4"
Size
Letter
File Size
Letter
Guide Size
8.5 x 11
For Card/Sheet Size
Letter

Details

Item
Heavyweight End Tab Out Guides
Color
Manila
Tab Type
End Tab
Tab Cut
1/5
Tab Position
Center Position
Tab Color
Red
Tab Material
18-pt Manila
Guide Color
Manila
Blank/Pre-Printed
Out
Recycled Content
0.1
Guide Material
18-pt Manila

Description

Outguide,Manila,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.