Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead Outguide, Vinyl, Red, PK50 51920

Outguide, Vinyl, Red, PK50 (Discontinued)

  • Mfr # 51920
  • Zoro # G5416750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51920
Zoro #
G5416750
UPC #
086486519205
Country of Origin
China

Dimensions

Width
11-3/4"
Size
Letter
File Size
Letter
For Card/Sheet Size
Letter
Guide Size
8.5 x 11

Details

Item
Poly Out Guides
Color
Red
Tab Type
Top Tab
Tab Cut
1/5
Tab Position
Center Position
Features
Pocket, Acid-free
Tab Color
Red
Tab Material
Polypropylene
Guide Color
Red
Guide Material
Polypropylene
Blank/Pre-Printed
Out

Description

Outguide,Vinyl,Red,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.