
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73206
Zoro #
G5022145
UPC #
086486732062
Country of Origin
Mexico
Dimensions
Width
11-3/4"
Expanded Width
5-1/4"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
9.5"
File Size
Letter
Details
Item
Recycled File Pockets
Color
Redrope
Tab Type
Top Tab
Material
Redrope
Tab Cut
Straight
Features
Acid-free, Tear Resistant
Recycled Content
1
Sheet Standard
Letter
Environmental Certification
SFI
Assembly Required
No
Accessibility
Tri-fold
Pocket/Wallet Type
Files/Papers
Overall Expansion
5.25"
Number of File Pockets
1
Description
Pocket,File,Toptab,Recycl,Rd,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.