Shop SMEAD
See all product information
Create Account
File Folders, 1/3 Cut, Reinforced Top Tab, Letter, Yellow, 100/Box
- Mfr # 12934
- Zoro # G704903345
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Tab Position
Assorted Position
Thickness
11 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12934
- Zoro #
- G704903345
- UPC #
- 13243065361
- Country of Origin
- United States
- Item
- Top Tab File Folder
- Color
- Yellow
- Tab Cut
- 45294
- Tab Position
- Assorted Position
- Number of Plys
- 2
- Sheet Standard
- Letter
- Tab Location
- Top
- Index Tab Color
- Yellow
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 11 pt.
Description
Smead file folders, 1/3 cut, reinforced top tab, letter, yellow, 100/box reinforced tabs for extra durability and longer life. Use color for categorizing file folder type: top tab; size: letter; folder material: 11 pt. Stock; color(s): yellow. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.