
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89521
Zoro #
G7486958
UPC #
086486895217
Country of Origin
China
Dimensions
Exterior Dimensions
9.75 x 11.63
Details
Item
Envelopes/Mailers
Opening
Open Side
Color
Clear
Material
Polypropylene
Closure
String & Button
Envelope Closure
String & Button
Weight
0.409 lbs
Flap Type
Cheese Blade
Exterior Material(s)
Polypropylene
Seam Type
Weld
Expansion
1.25"
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.