
Poly Two-Pocket Folder with Fasteners, 130-Sheet Capacity, 11 x 8.5, Assorted, 6PK (Discontinued)
- Mfr # 87746
- Zoro # G505674512
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87746
Zoro #
G505674512
UPC #
86486877466
Country of Origin
China
Dimensions
Size
11 x 8.5
Sheet Size
11 x 8.5
Details
Item
Pocket Folders
Color
Assorted
Material
Polypropylene
Paper Capacity
2"
Texture/Finish
Smooth
Pocket Leaves Color
Assorted
Capacity
130 Sheets
Front Cover Color
Assorted
Cover Material
Polypropylene
Inside Pockets
One Back; One Front
Assortment
Blue; Red; Yellow
Brad/Prong/Tang Fasteners
Yes
Description
Durable two-pocket folders are perfect for all types of presentations, proposals and projects. They allow for easy storage and transport while keeping the documents organized and easily accessible. The large pockets holds up to 50 sheets each. Metal fasteners hold up to 80 three-hole punched papers. Inside back pocket is die cut to hold a business card. Durable poly material is tear- and water-resistant and easy-to-clean. Acid free and PVC free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.