Premium 5-1/4" Accordion Expansion Wallets, Poly, Letter, Black
- Mfr # 71500
- Zoro # G704903475
product price:Â
$
36.49
/ea
Key Features
Material
Plastic
Sheet Size
8 1/2" Width x 11" Length
Features
Acid-free
Pocket Location
Front
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71500
- Zoro #
- G704903475
- UPC #
- 86486715003
- Country of Origin
- China
- Item
- File Wallet
- Color
- Black
- Material
- Plastic
- Features
- Acid-free
- Pocket Location
- Front
- Sheet Standard
- Letter
- Index Tab Color
- Black
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Expansion Size
- 5 1/4"
- Height
- 2.50 in
- Width
- 8 in
Description
Smead premium 5 1/4 inch accordion expansion wallets, poly, letter, black extra-wide poly wallet allows top tab file folders to fit without bulging side gusset. Reinforced black rubber gusset for added strength and durability. Clear pocket on front includes index card insert. Archival quality. Pvc free. Expandable file folder type: elastic cord closure wallet; size: letter; width: 13 1/2". larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.