Shop SMEAD
See all product information
Create Account
SMD76124 File Pockets- 3-.50in. Exp- 15-.38in.x9-.50in.- Legal- MA
- Mfr # SMD76124
- Zoro # G103712050
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Tab Type
Straight
Index Tab Color
Manila
Height
9 1/2 in
Width
15 3/8 in
Features
Tear Proof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD76124
- Zoro #
- G103712050
- UPC #
- 386486761247
- Country of Origin
- Mexico
- Tab Type
- Straight
- Index Tab Color
- Manila
- Features
- Tear Proof
Dimensions
- Height
- 9 1/2 in
- Width
- 15 3/8 in
- Sheet Size
- 8 1/2 x 14 in
Description
End Tab File Pocket is perfect for shelf filing paper-intensive records. Durable construction accommodates bulky records. Drop front panel provides easy access. Straight-cut tab has embossed label placement. Great for lengthy reports, proposals or legal depositions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.