This item is Discontinued.

Smead Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Size: Letter 12543

Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Size: Letter (Discontinued)

  • Mfr # 12543
  • Zoro # G5387405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12543
Zoro #
G5387405
UPC #
086486125437
Country of Origin
United States

Dimensions

Width
11-5/8"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
File Size
Letter
Tab Size
1/2"
File Folder Width
11.63"
File Folder Height
9.5"
File Folder Size Type
Letter

Details

Item
Colored File Folders with Single-Ply Tab
Color
Orange
Tab Cut
1/3
Tab Position
Assorted
Features
Rounded Corner
Recycled Content
0.1
Tab Location
Top
Environmental Certification
SFI
Assembly Required
No
Sheet Standard
Letter
Number of Plys
1
File Folder Material
11-pt Stock
File Folder Color
Orange
File Tab Color
Orange
File Tab Style
Top Tab
File Tab Cut
1/3-Cut
File Tab Material
11-pt Stock
File Tab Position
Assorted
File Folder Expansion
0.75"

Description

Pressboard Folder,Tab,Orange,PK100, Package Quantity 100


  • Straighten up your files and keep documents organized with these 1/3-cut tab file folders, your essential paperwork organizer.
  • Keep all your important documents organized and secure with these sturdy 11-point stock file folders; 1/3-cut tabs provide three positions for convenient labeling ensuring easy identification.
  • Organize your files by color to speed up filing and retrieval time with this practical solution; the 3/4" expansion capacity adapts to your growing storage needs holding approximately 100-150 sheets of standard 20 lb paper.
  • A classic, affordable and reliable solution for home, office and school; perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more.
  • These folders contain post-consumer material, reflecting Smead's commitment to sustainability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.