Shop All File Folders
Smead
Pressboard Folder, 2 Fastener, Red, PK50
Mfr # 12740
Zoro # G5387341
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Product Information
- Brand Smead
- MFR # 12740
- Zoro # G5387341
- UPC # 086486127400
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Description
Pressboard Folder,2 Fastener,Red,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47230)
- ZORO SELECT Blank Dot Label Green 1"W, Pk1000 (3VCN6)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 6", Kraft, 25/Bundle (11R250)
- ZORO SELECT 8" x 5" Open Poly Bags, 6 mil, Clear (5DRA9)
- SMEAD Classification Folder, Gray-Green, PK10, Size: Letter (26710)
- SMEAD Pocket, File, 3.5"Expansion, Letter, PK25 (75124)
- SMEAD Manila File Folders, 1/3-Cut Tabs, Letter Size, PK24 (11928)
- SMEAD Hanging Pressboard Folder, Letter, 6 Section, Blue (65115)
- SMEAD Wallet, Sewn Edges, Front Pocket, Black (71500)
- SMEAD TUFF Expanding Wallets w/ Elastic Cord, 5.25" Exp, Legal, Redrope (71166)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX75213)
- Smead File Folders