This item is Discontinued.

Smead Pressboard Folder, 6 Section, Red, PK10, Expanded Width: 2" 14082

Pressboard Folder, 6 Section, Red, PK10, Expanded Width: 2" (Discontinued)

  • Mfr # 14082
  • Zoro # G5386836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14082
Zoro #
G5386836
UPC #
086486140829
Country of Origin
United States

Dimensions

Width
11-3/4"
Expanded Width
2"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Thickness
25 pt.
File Size
Letter
Divider Thickness
11 pt.
Folder Size
Letter

Details

Item
Pressboard Classification Folders with Safe shield Fasteners
Color
Bright Red
Material
Pressboard
Tab Cut
2/5
Tab Position
Right of Center Position
Includes
Papers Tears, Finger Cuts and Excessive Fastener Crinkling
Divider Color
Natural Brown
Features
Tear Resistant, Heavy Duty
Recycled Content
1
Fastener Capacity
2"
Sheet Standard
Letter
Number of Fasteners
2
Total Number of Pockets
2
Number of Plys
2
Tab Location
Top
Number of Dividers
2
Divider Material
Kraft
Environmental Certification
SFI
Assembly Required
No
Cover Tab Position
Right of Center
Cover Tab Cut
2/5-Cut
Fasteners per Divider
2
Divider Tab Style
Top Tab
Divider Tab Cut
2/5-Cut
Total Number of Fasteners
6
Cover Fastener Capacity
2"
Cover Tab Style
Top Tab
Cover Color
Bright Red
Cover Material
25-pt Pressboard
Cover Fasteners
2
Divider Fastener Capacity
1"
Total Number of Dividers
2

Description

Pressboard Folder,6 Section,Red,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.