Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead Pressboard Folder, 6 Section, Red, PK10, Width: 11-3/4" 14003

Pressboard Folder, 6 Section, Red, PK10, Width: 11-3/4" (Discontinued)

  • Mfr # 14003
  • Zoro # G5386991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14003
Zoro #
G5386991
UPC #
086486140034
Country of Origin
United States

Dimensions

Width
11-3/4"
Expanded Width
2"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter
Thickness
14 pt.
Divider Thickness
18 pt.
Folder Size
Letter

Details

Item
Heavyweight Paper Classification Folders
Color
Red
Tab Cut
2/5
Tab Position
Right of Center Position
Features
Reinforced Tab, Tear Resistant
Divider Color
Manila
Recycled Content
0.1
Fastener Location
Front & Back
Number of Plys
2
Number of Fasteners
2
Divider Material
Manila
Environmental Certification
SFI
Assembly Required
No
Tab Location
Top
Number of Dividers
2
Cover Color
Red
Cover Tab Cut
2/5-Cut
Fasteners per Divider
2
Cover Tab Style
Top Tab
Divider Fastener Capacity
1"
Divider Tab Cut
2/5-Cut
Divider Tab Style
Top Tab
Cover Tab Position
Right of Center
Cover Fastener Capacity
2"
Cover Material
14-pt Stock
Total Number of Fasteners
6
Cover Fasteners
2
Total Number of Dividers
2

Description

Pressboard Folder,6 Section,Red,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.