Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12410
Zoro #
G5387475
UPC #
086486124102
Country of Origin
United States
Dimensions
Width
11-5/8"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
File Size
Letter
File Folder Height
9.5"
File Folder Size Type
Letter
File Folder Width
11.63"
Details
Item
Colored File Folders with Reinforced Tab
Color
Lavender
Tab Cut
Straight
Recycled Content
0.1
Number of Plys
2
Sheet Standard
Letter
Assembly Required
No
Environmental Certification
SFI
File Tab Color
Lavender
File Tab Style
Top Tab
File Folder Expansion
0.75"
File Tab Cut
Straight
File Folder Color
Lavender
File Tab Material
11-pt Stock
File Folder Material
11-pt Stock
Description
Pressboard Folder,Lavender,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.