Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smead Pressboard Folder Top Tab, Green, PK10, Size: Letter 13702

Pressboard Folder Top Tab, Green, PK10, Size: Letter (Discontinued)

  • Mfr # 13702
  • Zoro # G5387125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13702
Zoro #
G5387125
UPC #
086486137027
Country of Origin
United States

Dimensions

Width
11-3/4"
Expanded Width
2"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Thickness
14 pt.
File Size
Letter
Divider Thickness
18 pt.
Folder Size
Letter

Details

Item
Heavyweight Paper Classification Folders
Color
Green
Tab Cut
2/5
Tab Position
Right of Center Position
Divider Color
Manila
Features
Tear Resistant
Recycled Content
0.1
Fastener Capacity
2"
Sheet Standard
Letter
Environmental Certification
SFI
Fastener Location
Front & Back
Assembly Required
No
Tab Location
Top
Number of Fasteners
2
Number of Plys
2
Divider Material
Manila
Number of Dividers
1
Cover Fasteners
2
Divider Tab Cut
1/3-Cut
Cover Tab Position
Right of Center
Fasteners per Divider
2
Total Number of Dividers
1
Cover Color
Green
Cover Fastener Capacity
2"
Cover Material
14-pt Stock
Cover Tab Cut
2/5-Cut
Cover Tab Style
Top Tab
Divider Fastener Capacity
1"
Total Number of Fasteners
4
Divider Tab Style
Top Tab

Description

Pressboard Folder,Top Tab,Green,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.