
Pressboard Guides Flat Metal (1-31), Gray/Green, PK31, Size: Legal (Discontinued)
- Mfr # 52369
- Zoro # G5416726
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52369
Zoro #
G5416726
UPC #
086486523691
Country of Origin
United States
Dimensions
Width
14-3/4"
Size
Legal
Height
10"
File Size
Legal
Guide Size
8.5 x 14
For Card/Sheet Size
Legal
Details
Item
Pressboard Filing Guides with Monthly or Daily Indexing
Color
Gray/Green
Tab Type
Top Tab
Tab Cut
1/5
Tab Position
Assorted
Tab Color
Green
Recycled Content
1
Blank/Pre-Printed
1 to 31
Guide Material
25-pt Pressboard
Guide Color
Green
Tab Material
25-pt Pressboard
Description
Guide,Plain Tab,Recycled,1-31,PK31, Package Quantity 31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.