
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89200
Zoro #
G5381927
UPC #
086486892001
Country of Origin
United States
Dimensions
Width
9-7/8"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
11.75"
Depth
11 3/4"
File Size
Letter
Divider Thickness
11 pt.
Details
Item
Project Organizer
Color
Lake Blue, Navy Blue
Material
Colored Stock
Tab Cut
1/3-Cut
Features
Indexed Tabs: 1 to 10
Recycled Content
0.1
Assembly Required
No
Environmental Certification
SFI
Total Number of Pockets
10
Sheet Standard
Letter
Punched/Unpunched
Unpunched
Number of Sections
10
Material Type
Paper
Description
Organizer,10 Pocket,Project Folder,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.