Shop SMEAD
See all product information
Create Account
RECYCLED BLANK TOP TAB FILE GUIDES, 1/3-CUT TOP TAB, BLANK, 8.5 X 11, GREEN, 50PK
Mfr # 50534
Zoro # G610796215
product price:Â
$
102.99
/pk 50, $2.06/ea
Free Shipping & Returns
Key Features
Divider Color
Gray
Tab Position
Assorted
Width
11.75in
Height
10in
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50534
- Zoro #
- G610796215
- UPC #
- 86486505345
- Country of Origin
- United States
Dimensions
- Width
- 11.75in
- Height
- 10in
Details
- Item
- File Guide
- Divider Color
- Gray
- Tab Position
- Assorted
- Sheet Standard
- Letter
- Divider Material
- Pressboard
- Tab Style
- Blank
- Tab Material
- Metal
Description
Add color-coded labels to create your own subdivisions in numeric drawer filing systems, or use in file pockets to separate papers into categories. Choose economical manila for light duty applications or sturdy pressboard for frequent use. Create subdivisions in your filing system with these heavy duty file guides. Durable and versatile guides with blank metal top tabs. Ideal for numeric filing systems. Features 1/3-cut tabs in assorted positions. Guide Size: 8.5 x 11; Tab Type: Top Tab; Tab Cut: 1/3-Cut; Tab Position: Assorted.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.