Shop SMEAD
See all product information
Create Account
YEARLY END TAB FILE FOLDER LABELS, 18, 0.75 X 1.5, TEAL, 500/ROLL
Mfr # 68318
Zoro # G310794511
product price:Â
$
3.75
/ea
Sold in multiples of 3 for $11.25
Key Features
Color
Turquoise
Number of Labels per Roll
500
Label Width
1 1/2in
Label Length
3/4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68318
- Zoro #
- G310794511
- UPC #
- 86486683180
- Country of Origin
- United States
Dimensions
- Label Width
- 1 1/2in
- Label Length
- 3/4in
Details
- Item
- Color Coded Label
- Color
- Turquoise
- Number of Labels per Roll
- 500
Description
Indicate when a file was created or signal when a file should be destroyed or moved to inactive storage by coding end tab folders with these labels. Color coded labels makes it easy to locate all folders with the same date. Protected by clear laminate. Scored, wraparound color bar allows clear visibility from both sides of your folder. Works with most end-tab file folders sold separately. Adhesive sticks securely. 2018. Shape: Rectangular; Label Size - text: 0.75 x 1.5; Label Colors: Teal; Color Family: Green.