Recycled Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Green, 25/Box
- Mfr # 65001
- Zoro # G108436180
product price:Â
$
72.55
/ea
Key Features
Color
Standard Green
Material
Vinyl
Sheet Size
8 1/2" Width x 11" Length
Tab Position
Assorted Position
Features
Hanging System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65001
- Zoro #
- G108436180
- UPC #
- 86486650014
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Folder Thickness
- 11 pt.
Details
- Item
- Hanging Folder
- Color
- Standard Green
- Material
- Vinyl
- Tab Position
- Assorted Position
- Features
- Hanging System
- Tab Material
- Vinyl
- Tab Location
- Top
- Sheet Standard
- Letter
Description
environmentally-friendly hanging folders perform as well as standard hanging folders while helping divert waste materials from landfills. Tabs and inserts included. Hanging file folder type: recycled standard; size: letter. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.