
Recycled Hanging File Folders with ProTab Kit, Letter Size, 13Cut, Standard Green (Discontinued)
- Mfr # 64195
- Zoro # G607270445
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64195
Zoro #
G607270445
UPC #
86486641951
Country of Origin
United States
Dimensions
Width
12.75"
Size
Letter
Height
9.25"
Folder Size Type
Letter
Folder Height
9.25"
Folder Width
12.75"
Details
Item
Hanging File Folders
Color
Standard Green
Material
11-pt Stock
Tab Cut
1/3-Cut
Tab Position
Assorted
Includes
(20) Letter Size Hanging File Folders; (24) ProTab Labels; (1) White Hi-polymer Eraser
Folder Material
11-pt Stock
Compartments per Folder
1
File Tab Position
Assorted
File Tab Color
White/Gray
File Tab Cut
1/3-Cut
File Tab Material
Laminated Paper
Folder Color
Standard Green
Description
Meet the iconic counterpart to filing The ProTab Filing System Ditch the printers and say goodbye to traditional plastic tabs This new system elevates the labeling experience, with strong adhesive, fast and easy application Keep your tabs in place and stop hassling with plastic tabs that end up at the bottom of the cabinet These customizable, easy to write on ProTab labels are erasable, and can be utilized with any filing system
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.